J003K1EB1A03
Micron Industries Transformers, Buck-Boost Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J003K1EB1A03 Micron Industries Transformers, Buck-Boost Series, BuckBoost 3 KVA, 120x240 Primary,

MFG Item Number
J003K1EB1A03

J003K1EB1A03 Micron Industries Transformers, Buck-Boost Series, BuckBoost 3 KVA, 120x240 Primary,

MFG Item Number
J003K1EB1A03
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Buck-Boost Series
Item #
J003K1EB1A03
BuckBoost 3 KVA, 120x240 Primary,

Buck-Boost Series Information

  • Single Phase Autotransformer
  • 60 Hz Frequency
  • 50 VA to 7.5kVA
  • Single and Three Phase Applications
Buck‑Boost Transformers are small kVA, single phase, 600 volt class insulating transformers with dual primary and dual secondary windings. If wired as an isolation transformer, they can be utilized to provide for applications requiring 12, 16, 24, 32 or 48 VAC up through 7.5kVA. However, they are usually connected as autotransformers by utilizing one unit for single phase applications and either two or three units banked for three phase operation.

Specifications

Specifications
Manufacturer Part Number J003K1EB1A03
Manufacturer Micron Industries
Product Series Buck-Boost
Family Series Micron Industries Transformers, Buck-Boost Series
Description BuckBoost 3 KVA, 120x240 Primary, 16/32 Secondary
Phase 1
Type Autotransformer
VA Rating 3,000 VA
Primary Voltage 120 V, 240 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 16 V, 32 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 65 lbs
Gross Weight 65 lbs