Series Information
| Manufacturer Part Number | J009 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Pump |
| Horsepower | 0.5 hp |
| Kilowatts | 0.37 kW |
| Speed | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 3.5-3.7 A, 7.4 A |
| Service Factor | 1.6 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |