Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J02N Eaton Circuit Breakers, J type interlock 2 NC - special
J02N Eaton Circuit Breakers, J type interlock 2 NC - special
This item cannot be canceled or returned
Description
J type interlock 2 NC - special
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
J02N |
| Description |
Type J 2 NC Special Size Auxiliary Contacts, Field Mountable in a A200 and A900 Contactor or Starter Sizes 00-6 |
| Accessory Type |
Auxiliary Contact |
| Comments |
2NC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
J02N
Eaton Circuit Breakers