Series Information
| Manufacturer Part Number | 056B34D2024 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | (USE 5KC49NN2167X) 1-1/2,3450,DP, 56J,1/60/115/230 |
| Type | Pump |
| Horsepower | 1.5 hp |
| Kilowatts | 1.12 kW |
| Speed | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 13.4 A, 7.4-6.7 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |