Series Information
| Manufacturer Part Number | J077633 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 10x38 aR 600VAC IEC 0.125A |
| Fuse Type | AC Protection |
| Current Rating | 0.125 A |
| AC Voltage | 600 VAC |
| Body Length | 1.54 " |
| Diameter | 0.41 " |
| Approvals | IEC, VDE |
| Comments | High Speed |
| Net Weight | 0 lbs |
| Gross Weight | 0.018 lbs |