J Series Information
| Manufacturer Part Number | J1085P |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | J |
| Family Series | Carlon, a T & B Brand Enclosures, J Series |
| Description | Non-metallic hinged cover enclosure with 9 openings. |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Hole Size | 30 mm |
| Cover Design | Hinged |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Approvals | CSA, cULus |
| Net Weight | 3.59 lbs |
| Gross Weight | 3.59 lbs |