Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J11 Eaton Circuit Breakers, J TYPE INTERLOCK 1NO AND 1NC
J11 Eaton Circuit Breakers, J TYPE INTERLOCK 1NO AND 1NC
Description
J TYPE INTERLOCK 1NO AND 1NC
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
J11 |
| Description |
Eaton Freedom NEMA auxiliary contact, Type J 1NO and 1NC Auxiliary Contacts, Field Mountable in a A200 and A900 Contactor or Starter Sizes 00-6 |
| Accessory Type |
Auxiliary Contact |
| Comments |
1NO 1NC |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
J11
Eaton Circuit Breakers