NewSentry Series Information
| Manufacturer Part Number | J12126PVC |
|---|---|
| Manufacturer | Stahlin |
| Product Series | NewSentry |
| Family Series | Stahlin Enclosures, NewSentry Series |
| Description | Enclosure, 12.94in.Hx12.94in.Wx6.64in.D, N4X, PVC, Lift-Off Screw Cover, No Inner Panel Available |
| Material | Polyvinyl Chloride (PVC) |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |