J1220NEG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J1220NEG

Unistrut Conduit Mounts

J1220NEG

Unistrut Conduit Mounts
J-Type,Conduit/Pipe Hanger,2in.,EG,
Item Number
J1220NEG
MFG Item Number
302216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
J1220NEG
J-Type,Conduit/Pipe Hanger,2in.,EG,

Series Information

Specifications

Specifications
Manufacturer Part Number 302216
Manufacturer Unistrut
Family Series Unistrut Conduit Mounts
Description J-Type,Conduit/Pipe Hanger,2in.,EG, Plastic Coated
Composition Steel
Style Clamp
Rigid Size (in) 2 "
Net Weight 0.35 lbs
Gross Weight 0.35 lbs