Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J1225EG
J-Type,Conduit/Pipe Hanger,2-1/2in.,EG
This item cannot be canceled or returned
Description
J-Type,Conduit/Pipe Hanger,2-1/2in.,EG
Specifications
Specifications
| Manufacturer Part Number |
302217 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Conduit Mounts |
| Description |
J-Type,Conduit/Pipe Hanger,2-1/2in.,EG |
| Composition |
Steel |
| Style |
Clamp |
| Rigid Size (in) |
2-1/2 " |
| Net Weight |
0.71 lbs |
| Gross Weight |
0.71 lbs |
J1225EG
Unistrut Conduit Mounts