Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J2/0-PS-C Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 2/0, CMA 119,50
MFG Item Number
J2/0-PS-C
J2/0-PS-C Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 2/0, CMA 119,50
MFG Item Number
J2/0-PS-C
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS PRL SPLICE, 2/0, CMA 119,50
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
J2/0-PS-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Parallel Splice, Length .750 Inches, Outer Diameter .632 Inches, Inner Diameter .507 Inches, Wire Range 2/0 AWG, 119,500kcmi-150,500kcmil, Copper, Tin Plated |
| Terminal Type |
Splice - Parallel |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
J2/0-PS-C
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series