Series Information
| Manufacturer Part Number | J2-BB |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Grounding |
| Description | Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2 |
| Number of Conductors | 1 |
| Conductor Size | 10 - 2 AWG |
| Material | Bronze |
| Compression Style | Bolt Lug, Split Frame Clamp |
| For Use With | Pipe |
| Mounting | Direct on Pipe |
| Approvals | UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |