Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20-17-403

Brady Labels

J20-17-403

Brady Labels
Label Paper 1in x 2in WT 1500/RL
Item Number
J20-17-403
MFG Item Number
151243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20-17-403
Label Paper 1in x 2in WT 1500/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 151243
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Water Dissolvable Paper Labels 1 in H x 2 in W White 1500/RL
Application General & Industrial
Material Type Paper
Background Color White
Label Height 1 "
Label Width 2 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs