Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J20-18-7425J Brady Labels, Label Polypropylene 1in x 3in WT
J20-18-7425J Brady Labels, Label Polypropylene 1in x 3in WT
This item cannot be canceled or returned
Description
Label Polypropylene 1in x 3in WT
Specifications
Specifications
| Manufacturer Part Number |
150545 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
BradyJet J2000 Laboratory Labels 1 in H x 3 in W White 1000/RL |
| Application |
Communication & Hazard |
| Material Type |
Polypropylene |
| Background Color |
White |
| Label Height |
1 " |
| Label Width |
3 " |
| Recommended Printer(s) |
J2000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
J20-18-7425J
Brady Labels