J20-2-511/100FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20-2-511/100FT

Temprel Inc Thermocouples

J20-2-511/100FT

Temprel Inc Thermocouples
J Type 20 Gauge Solid Kapton TC Wire
MFG Item Number
J20-2-511/100FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
J20-2-511/100FT
J Type 20 Gauge Solid Kapton TC Wire

Series Information

Specifications

Specifications
Manufacturer Part Number J20-2-511/100FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description J Type 20 Gauge Solid Kapton TC Wire
Calibration Type J
Length 100 '
Wire Size Range 20 AWG
Solid/Stranded Solid
Temp Rating (Single) 800 °F
Temp Rating (Continuous) 600 °F
Single Insulation Fused Polyimide Tape (Kapton)
Duplex Insulation None Twisted
Each Wire Polyimide
Overall None
Net Weight 0 lbs
Gross Weight 0 lbs