Series Information
| Manufacturer Part Number | J20-2-S-304 |
|---|---|
| Manufacturer | Temprel Inc |
| Family Series | Temprel Inc Thermocouples |
| Description | J Type 20 Gauge Solid Fiber Fiberglass TC Wire 1001 FT Or More |
| Calibration Type | J |
| Length | 1 ' |
| Wire Size Range | 20 AWG |
| Solid/Stranded | Solid |
| Temp Rating (Single) | 1,000 °F |
| Temp Rating (Continuous) | 900 °F |
| Single Insulation | Glass Braid |
| Single Impregnation | Silicone Modified Resin |
| Duplex Insulation | Glass Braid |
| Duplex Impregnation | Silicone Modified Resin |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |