Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20-251-7425J

Brady Labels

J20-251-7425J

Brady Labels
Lbl Polypropylene 1inx0.44Dia WT
Item Number
J20-251-7425J
MFG Item Number
150033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20-251-7425J
Lbl Polypropylene 1inx0.44Dia WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150033
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Lab Vial and Tube Lbls 0.5 in H x 1 in W x 0.44 in Dia WT 1500/RL
Application Laboratory & Temperature
Material Type Polypropylene
Background Color White
Label Height 0.5 "
Label Width 1 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs