Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20-257-7425J Brady Labels, Label Polypropylene 0.25x0.825WT

MFG Item Number
150007

J20-257-7425J Brady Labels, Label Polypropylene 0.25x0.825WT

MFG Item Number
150007
Item Number
J20-257-7425J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20-257-7425J
Label Polypropylene 0.25x0.825WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150007
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Laboratory Labels 0.25 in H x 0.825 in W White 1500/RL
Application Communication & Hazard
Material Type Polypropylene
Background Color White
Label Height 0.25 "
Label Width 0.825 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs