Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20-262-7425J Brady Labels, Lbl Polypropylene 6.1inx4.13in WT

MFG Item Number
150544

J20-262-7425J Brady Labels, Lbl Polypropylene 6.1inx4.13in WT

MFG Item Number
150544
Item Number
J20-262-7425J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20-262-7425J
Lbl Polypropylene 6.1inx4.13in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150544
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Laboratory Labels 6.1 in H x 4.13 in W White 200/RL
Application Communication & Hazard
Material Type Polypropylene
Background Color White
Label Height 6.1 "
Label Width 4.13 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs