Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J20-7-2550 Brady Labels, Label Paper 1.25in x 2.75in WT 850/RL
J20-7-2550 Brady Labels, Label Paper 1.25in x 2.75in WT 850/RL
This item cannot be canceled or returned
Description
Label Paper 1.25in x 2.75in WT 850/RL
Specifications
Specifications
| Manufacturer Part Number |
151126 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
BradyJet J2000 Paper Labels 1.25 in H x 2.75 in W White 850/RL |
| Application |
General & Industrial |
| Material Type |
Paper |
| Background Color |
White |
| Label Height |
1.25 " |
| Label Width |
2.75 " |
| Recommended Printer(s) |
J2000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |