Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
J20 Eaton Circuit Breakers, J TYPE INTERLOCK 2NO
MFG Item Number
J20

J20 Eaton Circuit Breakers, J TYPE INTERLOCK 2NO

MFG Item Number
J20
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
J20
J TYPE INTERLOCK 2NO

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number J20
Description Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 410A, NEMA 1
Accessory Type Auxiliary Contact
Current Rating 410 A
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs