J200600
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J200600

Cully-Minerallac Mechanical Support

J200600

Cully-Minerallac Mechanical Support
CABLE SUPPORT WIDE BASE ASSY
MFG Item Number
J200600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Mechanical Support, Series
Item #
J200600
CABLE SUPPORT WIDE BASE ASSY

Series Information

Specifications

Specifications
Manufacturer Part Number J200600
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description CABLE SUPPORT WIDE BASE ASSY
Cable Type NM
Mounting Clamp
Composition Metallic
Style Hook
Hook Size 2 "
Comments Screw On, Voice/Data & Low Voltage
Net Weight 0 lbs
Gross Weight 0 lbs