J200B
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J200B

Cully-Minerallac Mechanical Support

J200B

Cully-Minerallac Mechanical Support
CABLE SUPPORT WIDE BASE W/BRKT
MFG Item Number
J200B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Mechanical Support, Series
Item #
J200B
CABLE SUPPORT WIDE BASE W/BRKT

Series Information

Specifications

Specifications
Manufacturer Part Number J200B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description CABLE SUPPORT WIDE BASE W/BRKT
Cable Type NM
Mounting Bracket
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Comments Voice/Data & Low Voltage
Net Weight 0 lbs
Gross Weight 0 lbs