General Service Series Information
| Manufacturer Part Number | J2048 |
|---|---|
| Manufacturer | Marsh |
| Product Series | General Service |
| Family Series | Marsh Panel Meters & Gauges, General Service Series |
| Description | Gauge, 0-100psi, 2in., 1/4in.NPT Entry, Center Back Mount, General Service |
| Range | 0-100 psi |
| Case Size | 2" |
| Case Material | Steel |
| Tube & Socket Material | Copper Alloy |
| Connection | 1/4 NPT |
| Units | Dual Scale: psi, kPa |
| Vacuum Measurement | No |
| Window Composition | Acrylic |
| Filler Medium | Dry |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.25 lbs |