Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
J20C-1125-2581 Brady Labels, Label Reposition Vinyl 1.125 x 100' WT
MFG Item Number
151107

J20C-1125-2581 Brady Labels, Label Reposition Vinyl 1.125 x 100' WT

MFG Item Number
151107
Item Number
J20C-1125-2581
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20C-1125-2581
Label Reposition Vinyl 1.125 x 100' WT

Series Information

Specifications

Specifications
Manufacturer Part Number 151107
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Repositionable Vinyl Labels 1.125 in W x 100 ft L White
Application General & Industrial
Material Type Vinyl
Background Color White
Label Height 1.125 "
Label Width 1,200 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs