Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20C-1125-7425J Brady Labels, Label Polypropylene 1.125in x 100ft WT

MFG Item Number
150542

J20C-1125-7425J Brady Labels, Label Polypropylene 1.125in x 100ft WT

MFG Item Number
150542
Item Number
J20C-1125-7425J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20C-1125-7425J
Label Polypropylene 1.125in x 100ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150542
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Laboratory Tape 1.125 in W x 100 ft L White
Application Communication & Hazard
Material Type Polypropylene
Background Color White
Label Height 1,200 "
Label Width 1.125 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs