Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20C-2500-2509 Brady Labels, J20 Label Polyester 2.5in x 25ft WT

MFG Item Number
151114

J20C-2500-2509 Brady Labels, J20 Label Polyester 2.5in x 25ft WT

MFG Item Number
151114
Item Number
J20C-2500-2509
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20C-2500-2509
J20 Label Polyester 2.5in x 25ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 151114
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Magnetic Labels 2.5 in W x 25 ft L White
Application General & Industrial
Material Type Polyester
Background Color White
Label Height 3 "
Label Width 2.5 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs