Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J20C-2500-2551

Brady Labels

J20C-2500-2551

Brady Labels
Label Polyester 2.5in x 50ft WT
Item Number
J20C-2500-2551
MFG Item Number
150012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J20C-2500-2551
Label Polyester 2.5in x 50ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150012
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J2000 Polyester Tags 2.5 in W x 50 ft L White
Application General & Industrial
Material Type Polyester
Background Color White
Label Height 6 "
Label Width 2.5 "
Recommended Printer(s) J2000
Net Weight 0 lbs
Gross Weight 0 lbs