Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J20C-4000-2585 Brady Labels, Label Polypropylene 4in x 100ft WT
J20C-4000-2585 Brady Labels, Label Polypropylene 4in x 100ft WT
Item Number
J20C-4000-2585
This item cannot be canceled or returned
Description
Label Polypropylene 4in x 100ft WT
Specifications
Specifications
| Manufacturer Part Number |
150759 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Inkjet Receptive Polypropylene Labels 4 in W x 100 ft L White |
| Application |
General & Industrial |
| Material Type |
Polypropylene |
| Background Color |
White |
| Label Height |
1,200 " |
| Label Width |
4 " |
| Recommended Printer(s) |
J2000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
J20C-4000-2585
Brady Labels