Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J211033 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
J211033

J211033 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
J211033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
J211033
Cylindrical fuse-link gG 14x51 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number J211033
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 14x51 IEC 500VAC 2A With Striker
Fuse Type IEC Ferrule Type
Current Rating 2 A
AC Voltage 500 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 120 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Body Length 2 "
Diameter 0.56 "
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0.046 lbs