Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, BGCS Series
J2124
Ilsco Grounding, BGCS Series
BRNZ MECH 2 1/2in.-4in. PIPE
This item cannot be canceled or returned
Description
BRNZ MECH 2 1/2in.-4in. PIPE
Specifications
Specifications
| Manufacturer Part Number |
J2124 |
| Manufacturer |
Ilsco |
| Product Series |
BGCS |
| Family Series |
Ilsco Grounding, BGCS Series |
| Description |
BRNZ MECH 2 1/2in.-4in. PIPE |
| Number of Conductors |
1 |
| Conductor Size |
10 - 4 AWG, 2-1/2 - 4 " |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.915 lbs |
| Gross Weight |
0.915 lbs |
J2124
Ilsco Grounding, BGCS Series