Series Information
| Manufacturer Part Number | J213655 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D0 Fuse-link Neozed aM Size D02 440VAC 35A Color code Black Packaging quantity 10 |
| Fuse Type | Bottle Type D0 (Neozed) |
| Current Rating | 35 A |
| AC Voltage | 440 VAC |
| Material | Ceramic |
| Body Length | 1.42 " |
| Diameter | 0.6 " |
| Approvals | VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.029 lbs |