Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J219773

Mersen Fuses

J219773

Mersen Fuses
Cylindrical fuse-link gG 22x58 IEC
MFG Item Number
J219773
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
J219773
Cylindrical fuse-link gG 22x58 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number J219773
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 22x58 IEC 500VAC 125A
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.119 lbs