Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | J24-4-507/100FT |
|---|---|
| Manufacturer | Temprel Inc |
| Family Series | Temprel Inc Thermocouples |
| Description | J Type 24 Gauge Stranded FEP Extr. TC Wire |
| Calibration Type | J |
| Length | 100 ' |
| Wire Size Range | 24 AWG |
| Solid/Stranded | Stranded |
| Temp Rating (Single) | 500 °F |
| Temp Rating (Continuous) | 400 °F |
| Single Insulation | FEP Extr. |
| Duplex Insulation | FEP Extr. |
| Each Wire | Fluoropolymer FEP |
| Overall | Fluoropolymer FEP |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |