Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J3-3/4

Browning Bushings

J3-3/4

Browning Bushings
Q-D Bushing , 3.75 Inch Bore
Item Number
J3-3/4
MFG Item Number
1074517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
J3-3/4
Q-D Bushing , 3.75 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1074517
Manufacturer Browning
Family Series Browning Bushings
Description Q-D Bushing , 3.75 Inch Bore
Product Type Q-D Bushing
Bushing Type J
Bore Size 3.75 "
Net Weight 16.55 lbs
Gross Weight 16.55 lbs