Series Information
| Manufacturer Part Number | J300135 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 30 aR 690VAC IEC 700VAC UL 315A With Striker Slotted Blades short |
| Fuse Type | Semiconductor |
| Net Weight | 0 lbs |
| Gross Weight | 0.642 lbs |