Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
J4XCK2
Eaton's B-Line series Enclosures
Cover Clamp Kit, Type 4X/4 JIC
MFG Item Number
78205131030
This item cannot be canceled or returned
Description
Cover Clamp Kit, Type 4X/4 JIC
Specifications
Specifications
| Manufacturer Part Number |
78205131030 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Cover Clamp Kit, Type 4X/4 JIC |
| Accessory Type |
Clamp Kit |
| Material |
Stainless Steel |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
J4XCK2
Eaton's B-Line series Enclosures