Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, J5000 Series
J50-267-2569
Brady Labels, J5000 Series
Label Polyester 8.3in x 6.1in WT
This item cannot be canceled or returned
Description
Label Polyester 8.3in x 6.1in WT
- Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
- Specially Formulated Topcoat
- Available in 4 Colors
Specifications
Specifications
| Manufacturer Part Number |
148668 |
| Manufacturer |
Brady |
| Product Series |
J5000 |
| Family Series |
Brady Labels, J5000 Series |
| Description |
BradyJet J4000 J5000 Polyester Labels 8.3 in H x 6.1 in W White 120/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Background Color |
White |
| Label Height |
6.1 " |
| Label Width |
8.3 " |
| Recommended Printer(s) |
J5000 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1619 lbs |
J50-267-2569
Brady Labels, J5000 Series