Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J50-268-2585 Brady Labels, Label Polypropylene 11in x 8in WT

MFG Item Number
150757

J50-268-2585 Brady Labels, Label Polypropylene 11in x 8in WT

MFG Item Number
150757
Item Number
J50-268-2585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J50-268-2585
Label Polypropylene 11in x 8in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 150757
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J4000 J5000 BS 5609 Marine Labels 11 in H x 8 in W White 100/RL
Application General & Industrial
Material Type Polypropylene
Background Color White
Label Height 11 "
Label Width 8 "
Recommended Printer(s) J5000
Net Weight 0 lbs
Gross Weight 0 lbs