Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J50-CMYK
J50 MULTI PACK INK CARTRIDGE
This item cannot be canceled or returned
Description
J50 MULTI PACK INK CARTRIDGE
Specifications
Specifications
| Manufacturer Part Number |
148765 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
J50 Series Printer Ink Set - Black/Cyan/Magenta/Yellow, Set of 4 Colors |
| Accessory Type |
Cartridge |
| Printer Compatibility |
J5000 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0426 lbs |