Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J50C-4000-2581 Brady Labels, Label Vinyl 4in x 100ft WT

MFG Item Number
151111

J50C-4000-2581 Brady Labels, Label Vinyl 4in x 100ft WT

MFG Item Number
151111
Item Number
J50C-4000-2581
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
J50C-4000-2581
Label Vinyl 4in x 100ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 151111
Manufacturer Brady
Family Series Brady Labels
Description BradyJet J4000 J5000 Repositionable Vinyl Labels 4 in W x 100 ft L White
Application General & Industrial
Material Type Vinyl
Background Color White
Label Height 1,200 "
Label Width 4 "
Recommended Printer(s) J4000, J5000
Net Weight 0 lbs
Gross Weight 0 lbs