J60030-1S
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J60030-1S Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 1-POLE, SCREW TERMINAL

MFG Item Number
J60030-1S

J60030-1S Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 1-POLE, SCREW TERMINAL

MFG Item Number
J60030-1S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
J60030-1S
FUSEBLOCK, 1-POLE, SCREW TERMINAL

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class J Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, and screw terminals. These blocks feature a thermoplastic composition with UL 94VO flame resistance. Class J Fuseblocks are also available in a compact, space saving "pyramid" type.


Specifications

Specifications
Manufacturer Part Number J60030-1S
Manufacturer Eaton's Bussmann series
Product Series CLASS J
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
Description FUSEBLOCK, 1-POLE, SCREW TERMINAL
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Connection Type Screw Terminal
Mounting Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.432 lbs
Gross Weight 0.432 lbs
Alternatives
60311J
60311J
Mersen Fuseblocks & Holders, CLASS J Series
60316J
60316J
Mersen Fuseblocks & Holders, CLASS J Series
60316SJ
60316SJ
Mersen Fuseblocks & Holders, CLASS J Series
6J30A1S
6J30A1S
Marathon Special Products Fuseblocks & Holders, CLASS J Series
JM60030-1SR
JM60030-1SR
Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series