J60100-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
J60100-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, FUSEHOLDER, 1-P, 100A/600V, CLASS J
MFG Item Number
J60100-1CR

J60100-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, FUSEHOLDER, 1-P, 100A/600V, CLASS J

MFG Item Number
J60100-1CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
J60100-1CR
FUSEHOLDER, 1-P, 100A/600V, CLASS J

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class J Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, and screw terminals. These blocks feature a thermoplastic composition with UL 94VO flame resistance. Class J Fuseblocks are also available in a compact, space saving "pyramid" type.


Specifications

Specifications
Manufacturer Part Number J60100-1CR
Manufacturer Eaton's Bussmann series
Product Series CLASS J
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
Description FUSEHOLDER, 1-P, 100A/600V, CLASS J
Current Rating 100 A
Voltage 600 V
Poles 1
Fuse Type Class J
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.96 lbs
Gross Weight 0.04 lbs
Alternatives
JM60100-1CR
JM60100-1CR
Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series