J616
Mersen Fuses, Fuse Reducers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J616

Mersen Fuses, Fuse Reducers Series

J616

Mersen Fuses, Fuse Reducers Series
100-600A J FUSE REDUCER PR
MFG Item Number
J616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Fuse Reducers Series
Item #
J616
100-600A J FUSE REDUCER PR

Fuse Reducers Series Information

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time‑delay fuses can improve circuit protection. For example, renewable or one‑time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non‑rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection‑type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications.

Specifications

Specifications
Manufacturer Part Number J616
Manufacturer Mersen
Product Series Fuse Reducers
Family Series Mersen Fuses, Fuse Reducers Series
Description Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a
Fuse Type Fuse Reducers
AC Voltage 600 VAC
Class J
Approvals CSA, UL
Comments Allows 100A fuse to fit 600A clips.
Net Weight 1.09 lbs
Gross Weight 1.1 lbs