Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J666PVC Stahlin Enclosures, NewSentry Series, Enclosure, 6.85in.Hx6.85in.Wx6.58in.D, N
J666PVC Stahlin Enclosures, NewSentry Series, Enclosure, 6.85in.Hx6.85in.Wx6.58in.D, N
This item cannot be canceled or returned
Description
Enclosures, NewSentry Series
Enclosure, 6.85in.Hx6.85in.Wx6.58in.D, N
NewSentry Series Information
Specifications
Specifications
| Manufacturer Part Number |
J666PVC |
| Manufacturer |
Stahlin |
| Product Series |
NewSentry |
| Family Series |
Stahlin Enclosures, NewSentry Series |
| Description |
Enclosure, 6.85in.Hx6.85in.Wx6.58in.D, N4X PVC, Lift-Off Screw Cover, No Inner Panel Available |
| Material |
Polyvinyl Chloride (PVC) |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
2.355 lbs |
| Gross Weight |
2.35 lbs |
J666PVC
Stahlin Enclosures, NewSentry Series