Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
J7X5K1KC1A03 Micron Industries Transformers, Buck-Boost Series, BuckBoost 5 KVA, 240x480 Primary,
MFG Item Number
J7X5K1KC1A03
J7X5K1KC1A03 Micron Industries Transformers, Buck-Boost Series, BuckBoost 5 KVA, 240x480 Primary,
MFG Item Number
J7X5K1KC1A03
This item cannot be canceled or returned
Description
Transformers, Buck-Boost Series
BuckBoost 5 KVA, 240x480 Primary,
Buck-Boost Series Information
Single Phase Autotransformer 60 Hz Frequency 50 VA to 7.5kVA Single and Three Phase Applications Buck‑Boost Transformers are small kVA, single phase, 600 volt class insulating transformers with dual primary and dual secondary windings. If wired as an isolation transformer, they can be utilized to provide for applications requiring 12, 16, 24, 32 or 48 VAC up through 7.5kVA. However, they are usually connected as autotransformers by utilizing one unit for single phase applications and either two or three units banked for three phase operation.
Specifications
Specifications
Manufacturer Part Number
J7X5K1KC1A03
Manufacturer
Micron Industries
Product Series
Buck-Boost
Family Series
Micron Industries Transformers, Buck-Boost Series
Description
BuckBoost 5 KVA, 240x480 Primary, 24/48 Secondary
Phase
1
Type
Autotransformer
VA Rating
7,500 VA
Primary Voltage
240 V, 480 V
Configuration
Dual Primary/Dual Secondary
Secondary Voltage
24 V, 48 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Termination
Wire Leads
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
CSA, UL
Net Weight
123 lbs
Gross Weight
123 lbs
J7X5K1KC1A03
Micron Industries Transformers, Buck-Boost Series