J8052
Marsh Panel Meters & Gauges, General Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J8052

Marsh Panel Meters & Gauges, General Service Series

J8052

Marsh Panel Meters & Gauges, General Service Series
General Service Gauge
MFG Item Number
J8052
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, General Service Series
Item #
J8052
General Service Gauge

General Service Series Information

  • Dial Sizes: 11/2", 2", 21/2", 31/2" & 41/2"
  • Superb quality, economical price
  • Pressure ranges to 5000 psi
Marsh Instruments General Service Steel Case Gauges are an economical, general purpose gauge for pressure
measurement from vacuum/compound through 5,000 psi. Suited for use with water, oil, air, gas, or other non‑corrosive media. Typical applications include FRLs, compressors, pumps, boilers, regulators, dryers as well as commercial and industrial equipment.

Videos

Specifications

Specifications
Manufacturer Part Number J8052
Manufacturer Marsh
Product Series General Service
Family Series Marsh Panel Meters & Gauges, General Service Series
Description General Service Gauge
Range 0-160 psi
Case Size 3.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.48 lbs
Gross Weight 0.52 lbs