Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J86557

Carbone Ferraz Fuses

J86557

Carbone Ferraz Fuses
FUSE, 40A, 600VAC/DC
Item Number
J86557
MFG Item Number
J40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
J86557
FUSE, 40A, 600VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number J40
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 40A, 600VAC/DC
Fuse Type UL Class J
Current Rating 40 A
Class J
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A4J40
A4J40
Mersen Fuses, A4J Series
JKS-40
JKS-40
Eaton's Bussmann series Fuses, JKS Series