Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, JAB Series
JAB1H
Blackburn, a T & B Brand Grounding, JAB Series
GRD ROD CLP 1IN ROD 4/0 STR-8SOL HX
This item cannot be canceled or returned
Description
GRD ROD CLP 1IN ROD 4/0 STR-8SOL HX
Specifications
Specifications
| Manufacturer Part Number |
JAB1H |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
JAB |
| Family Series |
Blackburn, a T & B Brand Grounding, JAB Series |
| Description |
Ground Rod Clamps Type JAB , Rod Size 1, Wire Range 8 Sol - 4/0 Str, Hex Head Bolt |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Rod |
| Mounting |
Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
JAB1H
Blackburn, a T & B Brand Grounding, JAB Series