JAB Series Information
| Manufacturer Part Number | JAB34C |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | JAB |
| Family Series | Blackburn, a T & B Brand Grounding, JAB Series |
| Description | Ground Rod Clamps Type JAB, Rod Size 3/4 + 5/8, Wire Range 8 Sol. - 3/0 Str. |
| Number of Conductors | 1 |
| Conductor Size | 8 - 3/0 AWG |
| Material | Copper |
| Compression Style | Bolt Lug |
| For Use With | Rod |
| Mounting | Direct on Rod |
| Direct Burial | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |